- Rotary Hammer
- 980 rpm
- 120 VAC
- 0 to 4200 Blows per Minute
- SDS-Plus Bit Type
features
- Powerful 7.4 amp motor delivers a hard hitting 2.5 ft lb of blow energy
- Versatile bit capacity: 1 1/8" solid bit capacity, 3 1/2" thin wall core bit capacity in concrete or 4" capacity in masonry block
- Variable speed dial maximizes user control from 0 to 980 rpm, 0 to 4,200 bpm
- Speed control switch starts for less bit walk and more accurate hole positioning
- Three-mode operation: choose rotation with hammering, hammer only or rotation only for drilling in steel, wood or concrete
- AVS anti-vibration system: minimizes vibration for maximum comfort
- 10 ft three-wire fixed rubber cord: durable construction for longer tool life
includes
- (1) 1 1/8" SDS Plus l-shape rotary hammer (5359-21)
- (1) carrying case
- (1) depth rod
- (1) side handle
| Bit Type | SDS-Plus |
| Type | Rotary Hammer |
| Length | 14 in |
| Voltage Rating | 120 VAC |
| Amps | 7.4 A |
| Cord Length | 10 ft |
| No Load RPM | 0 to 980 rpm |
| Handle Type | D-Handle |
| RPM [Max] | 980 rpm |
| Blows/Minute | 0 to 4,200 |
| Cordless | No |
| Weight | 14.03 LB |
| EAN or UPC | 45242025312 |

