- SDS Plus Rotary Hammer with Anti-Vibration System
- 0 to 5,980 Blows per Minute
- 1,400 rpm
- SDS-Plus Bit Type
- D-Handle
features
- Powerful 7 amp reversible motor delivers a hard-hitting 2 ft lb of impact energy, 0 to 1,400 rpm and 0 to 5,980 bpm
- All metal gear case and block construction provides optimal bearing and gear seating for long term durability
- Anti-Vibration System (AVS) minimizes vibration for less operator fatigue
- Versatile bit capacity: 1" solid bit capacity, 2 1/2" thin wall core bit capacity in concrete
- Three-mode operation: choose hammer, drill or chipping for maximum versatility
- Rotating brush plate provides equal power in forward and reverse for easy removal of jammed bits, plus extends brush life
- Compact, light weight design: l-shape provides excellent balance and hand position for maximum control, especially overhead
| Blows/Minute | 0 to 5,980 |
| No Load RPM | 0 to 1,400 rpm |
| Handle Type | D-Handle |
| RPM [Max] | 1400 rpm |
| Length | 12 1/4 in |
| Type | Rotary Hammer |
| Manufacturer Name | Milwaukee� Electric Tools |
| Voltage Rating | 120 V |
| Cordless | No |
| Amps | 7 A |
| Bit Type | SDS-Plus |
| Weight | 11.7 LB |
| EAN or UPC | 45242025299 |

