- Hammer Drill
- 1/2" Chuck
- 2500 rpm
- 120 VAC
- 14 3/4" Overall Length
description
- Choose the hammer drill with power and speed controls for unmatched versatility. The adaptable 1/2 in. dual-speed hammer drill features an 8.5 amp motor that provides overload protection, even when drilling 3/4 in. holes in concrete. Choose controls in two ranges: 0-1, 000 RPM/0-16,000 bpm or 0-2, 500 RPM/0-40,000. It’s versatile enough to drill in wood with flat boring bits, hole saws, auger bits and Selfeed bits – or drill in steel with twist bits and in concrete with percussion bits. The removable side handle helps you set the depth rod for preset hold drilling. The heavy-duty metal gear case withstands daily jobsite use, yet the drill’s lightweight, balanced pistol-grip design reduces fatigue during a long work day. The 10 Ft., Quik-Lok® cord and keyed chuck ensure hours of reliable, uninterrupted performance.
features
- Powerful 8.5 amp dual-speed motor: optimized for concrete fastening with overload protection. choose 0-1, 000 RPM/0-16,000 BPM or 0-2, 500 RPM/0-40,000 BPM
- Heavy-duty metal gear case: withstands daily jobsite use, yet is light enough to reduce operator fatigue
- Light weight balanced design reduces operator fatigue
- Dual speed motor optimized for concrete fastening: 1-1, 000 RPM, 0-16,000 bpm
- 0-2, 500 RPM, 0-40,000 bpm
- Double insulated two wire cord
includes
- (1) side handle
- (1) 1/2" dual speed hammer-drill (5387-20)
- (1) chuck key
| Voltage Rating | 120 VAC |
| Chuck Type | Keyed |
| Cordless | No |
| RPM [Max] | 2500 rpm |
| Length | 14 3/4 in |
| No Load RPM | 0 to 2500 rpm |
| Blows/Minute | 0 to 16,000, 0 to 40,000 |
| Amps | 8.5 A |
| Capacity, in | 0.5 in |
| Chuck Size | 1/2 in |
| Type | Hammer Drill |
| Weight | 8.38 LB |
| EAN or UPC | 45242025381 |

