description
- Choose the hammer drill with power and speed controls for unmatched versatility. The adaptable 1/2 in. dual-speed hammer drill features an 8.5 amp motor that provides overload protection, even when drilling 3/4 in. holes in concrete. Choose controls in two ranges: 0-1, 000 RPM/0-16,000 bpm or 0-2, 500 RPM/0-40,000. It’s versatile enough to drill in wood with flat boring bits, hole saws, auger bits and Selfeed bits – or drill in steel with twist bits and in concrete with percussion bits. The removable side handle helps you set the depth rod for preset hold drilling. The heavy-duty metal gear case withstands daily jobsite use, yet the drill’s lightweight, balanced pistol-grip design reduces fatigue during a long work day. The 10 Ft., Quik-Lok cord and keyed chuck ensure hours of reliable, uninterrupted performance. The kit includes a durable carrying case.
features
- Powerful 8.5 amp dual-speed motor: optimized for concrete fastening with overload protection. choose 0-1, 000 RPM/0-16,000 BPM or 0-2, 500 RPM/0-40,000 BPM
- Heavy-duty metal gear case: withstands daily jobsite use, yet is light enough to reduce operator fatigue
- Light weight balanced design reduces operator fatigue
- Dual speed motor optimized for concrete fastening: 1-1, 000 RPM, 0-16,000 bpm
- 0-2, 500 RPM, 0-40,000 bpm
- Double insulated two wire cord
| Weight | 12.35 LB |
| EAN or UPC | 45242025343 |

