Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Polishers

5455

Polishers
Item #101475971
Polishers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Milwaukee polishers are built for the professional. A powerful 11 amp motor provides plenty of power to maintain the right speed. This versatile model will accept 7 in. or 9 in. accessories. A spindle lock for convenient, quick accessory changes is standard. Built for a long life this tool includes helical gearing, all ball and roller bearings and an aluminum gear case with protective urethane bumpers.

features

  • Powerful 11 amp motor, AC-DC
  • 1750 RPM
  • Spindle lock for convenient accessory change
  • Aluminum gear case protected by urethane bumpers
Weight 11.82 LB
EAN or UPC 45242028702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison