- Polishers
- Dial Speed Control
- 7" or 9" Pad Size
- 1750 rpm
- 5/8-11 Spindle Thread
description
- Exclusive Milwaukee Electric provides speed control in this powerful 11 amp polisher. A spindle lock provides convenient accessory changes. Self-stopping long life brush system minimizes down time. Milwaukee's exclusive Quik-Lok® cord provides instant field replacement for damaged cords. This polisher, when used with the foam pad accessories, is ideal for the clear coat finishes of today's cars. The combination is designed specifically to run cooler and reduce swirl marks.
features
- 11 amp, 0-1750 RPM, AC only
- Exclusive electronic speed control - ideal for clear coat finishes
- Spindle lock for convenient accessory change
- Quik-Lok® detachable cord
includes
- (1) disc nut
- (1) nylon washer
- (1) side handle
- (1) 7/9" dial speed control polisher (5460-6)
- (1) 7" rubber backing pad
| Voltage | 120 |
| Cord Length | 10 ft |
| Amps | 11 A |
| Type | Right Angle |
| Cordless | Yes |
| Overall Length | 16.5 in |
| Handle Type | Straight |
| Manufacturer Name | Milwaukee� Electric Tools |
| Spindle Thread | 5/8-11 |
| RPM [Max] | 1750 rpm |
| Pad Size | 9 in |
| Control Type | Trigger |
| Weight | 12.0 LB |
| EAN or UPC | 45242028764 |

