- 488 Load RPM
- 17.5 in Overall Length
description
- The MILWAUKEE® 1-9/16” SDS MAX Rotary Hammer is designed for all day concrete drilling and chipping. The powerful 14A Motor delivers 5.9 ft-lbs of impact energy for demanding applications in any orientation. Our AVS Anti-Vibration System is designed to reduce vibration, limit fatigue and increase jobsite productivity. Our cordless rotary hammer offers maximum versatility with two-mode operation and 12-position chisel rotation, while a mechanical clutch provides protection in a bind-up. The Milwaukee® 1-9/16” SDS MAX Rotary Hammer delivers the power needed to complete a variety of applications when power is readily available.
features
- Powerful 14-amp motor delivers 5.9 ft-lbs (8.0 J) of impact energy 488 BPM, and 3,300 RPM
- AVS Anti-Vibration System minimizes handle vibration for maximum comfort
- Soft start allows maximum control and accuracy at start-up
- Mechanical clutch protects the tool in a bind-up
- 2-mode operation for rotary hammer and hammer only
- 12-position chisel adjustment allows the user to adjust the bit for operating versatility
- LED light illuminates drilling surface for increased visibility
- 5-year warranty
includes
- (1) 1-9/16" SDS Max Rotary Hammer (5517-21)
- (1) Side Handle
- (1) Carrying Case
| Material | Glass-Filled Nylon |
| Cord Length | 16 ft |
| Width | 3.9 in |
| Variable Speed | No |
| Main Handle Type | Drop Motor |
| Side Handle | Yes |
| Standard | UL |
| Reverse | No |
| Amperage | 14 A |
| Warranty | 5 Years |
| Chuck Design | Keyless |
| Overall Length | 17.5 in |
| Color | Black, Gray, Red |
| Height | 11 in |
| Case Included | Yes |
| Cordless | No |
| Chuck Capacity | 1.563 in |
| Voltage | 120 V |
| Includes | (1) 1-9/16" SDS Max Rotary Hammer (5517-21), (1) Side Handle, (1) Carrying Case |
| No Load RPM | 488 rpm |
| Weight | 15.18 LB |
| EAN or UPC | 45242757312 |

