- 385 Load RPM
- 19.1 in Overall Length
description
- The MILWAUKEE® 1-3/4” SDS MAX Rotary Hammer, designed for all-day concrete drilling and chipping, has a powerful 15A motor capable of delivering 8.1 ft-lbs of impact energy for demanding applications. The AVS Anti-Vibration System is designed to reduce vibration, limit fatigue, and increase jobsite productivity, while AUTOSTOP™ prevents over-rotation in a tool bind-up. This rotary hammer offers maximum versatility with two-mode operation, 12-position chisel rotation, and a variable-speed dial with up to 6-speed settings. This 1-3/4” SDS MAX Rotary Hammer delivers the capabilities needed to complete a variety of applications when power is readily available.
features
- Powerful 15-amp motor delivers 8.1 ft-lbs (11 J) of impact energy
- AUTOSTOP™ prevents over rotation in a tool bind up
- AVS Anti-Vibration System minimizes handle vibration for maximum comfort
- Variable Speed Dial: Up to 6 speed settings for maximum control
- 2 Modes: Rotary hammer and hammer only
- 12-Position chisel adjustment allows the user to adjust the bit for operating versatility
- Chisel Lock allows the user to lock the trigger during chipping applications
- 5-Year Warranty
includes
- (1) 1-3/4" SDS MAX Rotary Hammer (5518-21)
- (1) Side Handle
- (1) Grease Tube
| Color | Black, Red |
| Height | 13.6 in |
| Standard | UL |
| Material | Plastic |
| Cordless | No |
| No Load RPM | 385 rpm |
| Cord Length | 16.4 ft |
| Includes | (1) 1-3/4" SDS MAX Rotary Hammer (5518-21), (1) Side Handle, (1) Grease Tube |
| Reverse | No |
| Variable Speed | Yes |
| Overall Length | 19.1 in |
| Case Included | Yes |
| Chuck Design | Keyless |
| Side Handle | Yes |
| Main Handle Type | Drop Motor |
| Warranty | 5 Year Limited Warranty |
| Amperage | 15 A |
| Chuck Capacity | 1 3/4 in |
| Width | 4.6 in |
| Voltage | 120 V |
| Weight | 0.0 LB |
| EAN or UPC | 45242878581 |

