- Polishers
- Right Angle
- 7" Pad Size
- 2800 rpm
- Trigger Speed Control
description
- Milwaukee polishers are built with a powerful 11 amp motor that provides plenty of power to maintain the right speed. A trigger speed control switch allows speeds of 0 to 2800 RPM. This versatile model will accept 7 in. or 9 in. accessories. A spindle lock for convenient, quick accessory changes is standard. A Quik-Lok® cord set allows quick detachment of the cord from the tool for tangle free carrying and storage. Built for a long life this tool includes helical gearing, all ball and roller bearings and an aluminum gear case with protective urethane bumpers.
features
- Powerful 11 amp motor, AC only
- Trigger speed control, 0 to 2800 RPM
- Spindle lock for convenient accessory change
- Aluminum gear case, protective urethane bumpers
includes
- (1) 7" polisher (5540)
- (1) 7" rubber backing pad
- (1) disc nut
- (1) nylon washer
| Control Type | Trigger |
| Handle Type | Straight |
| Voltage | 120 |
| Cord Length | 10 ft |
| RPM | 2800 rpm |
| Type | Right Angle |
| Amps | 11 A |
| Spindle Thread | 5/8-11 |
| Pad Size | 7 in |
| Overall Length | 16.5 in |
| Cordless | No |
| Weight | 11.9 LB |
| EAN or UPC | 45242028856 |

