- Heated Type
- X-Large Glove Size
- Ripstop Polyester/Leather Material
- Black Color
description
- Engineered to survive the jobsite and outlast the elements, Milwaukee® REDLITHIUM™ USB heated gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GridIron™ Ripstop polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM™ USB, these gloves offer up to 6 hours of runtime, keeping users warm in extreme cold. Smartswipe™ index fingers allows for the use of touch screen devices without removing gloves.
features
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with REDLITHIUM™ USB battery pack
- Heating zones: hand and fingers
- GridIron™ Ripstop polyester is 3X more durable and 25% lighter than 12 oz cotton duck to survive the jobsite without the bulk of traditional work wear
- Leather palms and fingers provide durability and dexterity
- Smartswipe™ index fingers permits the use of touch screen devices without removing gloves
- Built-in terry cloth sweat wipe
- Extended cuff protects from the elements
| Material | Ripstop Polyester/Leather |
| Glove Size | X-Large |
| Cuff Style | Hook and Loop |
| Color | Black |
| Type | Heated |
| Weight | 0.79 LB |
| EAN or UPC | 45242527397 |

