- 24000 Maximum RPM
description
- Get the upper hand! With Milwaukee's BodyGrip® routers featuring the industry's first tactile BodyGrip® designed into the base of the router, a fast, accurate linear depth adjustment system, a patented above-the-table depth adjustment mechanism, and a carrying case with integral POWERSTATE™. Featuring a 1-3/4 max HP (11 amp, 24,000 RPM) Milwaukee motor, these powerful and precise new routers give you the upper hand in all but the heaviest of cuts. The BodyGrip® design is a comfortable over-molded rubber grip wrapped around the base with an adjustable hand strap that allows for left and right-handed operation, and two over-molded palm-grip side handles for superior comfort, maneuverability and control.
features
- Exclusive BodyGrip® design
- 1-3/4 max HP, 11 amp, 24,000 RPM Milwaukee motor
- Premium electronic motor feedback maintains speed and power under load
- Electronic variable speed with soft start (10,000 to 24,000 RPM)
- Micro-fine linear depth adjustment to within 1/64 in.
- Exclusive above-the-table depth adjustment system
- Exclusive motor contamination shield minimizes damage, maximizes airflow
includes
- Two 1 1/8" collet wrenches
- 1/4" collet
- 1/2" collet
| Voltage Rating | 120 AC-DC |
| Corded | Yes |
| Manufacturer Warranty | 5 Years |
| Collet Capacity | 1/4 in, 1/2 in |
| Dia. | 6 in |
| RPM [Max] | 24000 rpm |
| Plunge | No |
| Height | 8 1/2 in |
| Housing Material | Aluminum |
| Included | (1) 1-3/4 Max HP EVS BodyGrip Router, (2) 1-1/8" Collet Wrenches, (1) 1/2" Collet, (1) 1/4" Collet |
| Color/Finish | Red, Gray, Black |
| Handle Type | Plastic |
| Speed (RPM) | 24000 |
| Amperage | 11 A |
| Depth Adjustment | Yes |
| Base Dia. | 6 in |
| Voltage | 120 V |
| Electronic Speed Control | No |
| Horsepower | 1.75 hp |
| Standard | CSA Certified, UL Listed |
| Collect Size | 1/2 in |
| Lock-On Switch | Yes |
| Cord Length | 96 in |
| Amps | 11 A |
| Switch Type | Toggle |
| Variable Speed | No |
| Adjustable Depth Stops | Yes |
| Spindle Lock | Yes |
| Weight | 10.85 LB |
| EAN or UPC | 45242032815 |

