Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Routers

5615-21

Routers
Item #104055731
Routers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get the upper hand! With Milwaukee's BodyGrip® routers featuring the industry's first tactile hand grip designed into the base of the router, a fast, accurate linear depth adjustment system, a patented above-the-table depth adjustment mechanism, and a carrying case with integral RouterStation™. Featuring a 1-3/4 max HP (11 amp, 24,000 RPM) Milwaukee motor, these powerful and precise new routers give you the upper hand in all but the heaviest of cuts. The BodyGrip® design is a comfortable over-molded rubber grip wrapped around the base with an adjustable hand strap that allows for left and right-handed operation, and two over-molded palm-grip side handles for superior comfort, maneuverability and control. For the router user who prefers a trigger control we've created a D-handle version (5619-20). This unit features a durable glass-filled nylon handle with comfortable cushion-grip and a trigger switch with special lock-on button for continuous effortless operation.

features

  • Exclusive BodyGrip® design
  • 1-3/4 Max HP, 11 Amp, 24,000 RPM Milwaukee motor
  • Premium electronic motor feedback maintains speed and power under load
  • Electronic variable speed with soft start (10,000-24,000 RPM)
  • Micro-fine linear depth adjustment to within 1/64 in.
  • Exclusive above-the-table depth adjustment system
  • Exclusive motor contamination shield minimizes damage, maximizes airflow
Weight 14.3 LB
EAN or UPC 45242032853
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison