Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Routers

5619-20

Routers
Item #104093971
Routers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Featuring a 1-3/4 max HP (11 amp, 24,000 RPM) Milwaukee motor, these powerful and precise new routers give you the upper hand in all but the heaviest of cuts. The BodyGrip® design is a comfortable over-molded rubber grip wrapped around the base with an adjustable hand strap that allows for left and right-handed operation, and two over-molded palm-grip side handles for superior comfort, maneuverability and control. The exclusive linear depth adjustment features a large steel motor lock lever and depth adjustment gearing via a durable threaded screw integral to the motor itself. Both coarse and micro fine adjustments are fast and accurate. The router sub-base includes a special access hole for a common 3/8 in. hex extension wrench for above-the-table depth adjustments, ideal for router table applications and eliminating the nuisance of reaching beneath table to set the cutter (or bit) height. This revolutionary system simplifies this once tedious process required with other designs and ensures that the switch and cord remain in the same optimal location. The kit version (5615-21) features an impact resistant carrying case with heavy-duty metal hinges, comfortable free-swinging handle, and on-board wrench and collet storage. Also included is an integral RouterStation™, a removable base that fastens quickly and securely to any work surface, providing convenient and reliable storage for the router and accessories. This patented design eliminates the need to change the depth setting or remove the bit altogether before storing the router. For the router user who prefers a trigger control we've created a D-handle version (5619-20). This unit features a durable glass-filled nylon handle with comfortable cushion-grip and a trigger switch with special lock-on button for continuous effortless operation. Take your pick or take them all. Get the upper hand on comfort and control today with Milwaukee's BodyGrip® routers.

features

  • 1-3/4 max HP, 11 amp, 24,000 RPM Milwaukee motor
  • Soft-grip D-handle with lock-on trigger switch
  • Exclusive linear depth adjustment system
  • 1/4 in. and 1/2 in. premium self-releasing collets
Weight 11.0 LB
EAN or UPC 45242032839
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison