- 22000 Maximum RPM
description
- Milwaukee's heavy-duty, 3-1/2 max hp fixed-base production router, model 5625-20, features a powerful 15 amp Milwaukee-built motor with electronic variable speed (10,000-22,000 RPM), premium feedback circuitry and soft-start. To ensure a consistent, quality finish, the 36-position speed dial allows the user to precisely match the tool RPM to the bit diameter while the premium electronic feedback circuitry maintains speed and power under load. For controlled start-up and reduced motor wear, the 5625-20 router also features a reliable electronic soft-start. Fully-loaded for production free-hand and router table routing, the router features Milwaukee's exclusive linear height adjustment system with above-the-table access, providing fast, precise coarse adjustments to within 1/8 in. and micro-fine adjustments to within 1/64 in. Unlike helical systems, the motor doesn’t spin as the height is changed, ensuring that the motor controls and power cord remain in a constant, optimal position. The revolutionary system can be accessed from above a router table with the included T-wrench or any 3/8 in. hex socket wrench with extension, eliminating the need for awkward, below the table adjustments or the need for an auxiliary router lift. With an industry standard bolt-hole pattern and router base diameter along with removable handles for insert plate clearance, the 5625-20 readily converts any existing table or production jig set-up. For added protection when table-mounted, the router features an exclusive motor contamination shield that keeps damaging debris out without sacrificing airflow. The router also features a durable, rubber shield for dust-free access to the height adjustment system. For maximum operator control and comfort, the 5625-20 router has impact-resistant, tactile-grip handles set wide apart and angled forward. A heavy-duty, 22 amp switch and speed control dial positions are conveniently located to allow the operator full motor control while keeping both hands.
features
- Powerful 15 Amp, 3-1/2 max hp EVS Milwaukee motor
- Electronic variable speed (10,000-22, 000 RPM)
- Premium electronic feedback circuitry
- 100% sealed ball bearings and a durable 8 Ft. power cord with flexible strain relief for years of accurate, reliable operation.
- Exclusive linear depth adjustment system with above-the-table access
| Weight | 14.78 LB |
| EAN or UPC | 45242032914 |

