- 2.0 hp Maximum
- 12 Amps
features
- Fast accurate depth adjustment
- Heavy-duty 8" rubber cord for extended life
- Heavy-duty base with large windows provides firm support and high visibility
- Precision-ground steel collet system secures bits, reduces vibration, and ensures accurate routing
- Flat top for resting tool and changing bits
includes
- Two 1 1/8" collet wrenches
- 1/4" collet
- 1/2" collet
| Depth Adjustment | 2 1/4 in |
| Height | 8 in |
| Dia. | 6 in |
| Voltage Rating | 120 AC-DC |
| Amps | 12 A |
| Speed (RPM) | 26000 |
| Plunge | No |
| Collet Capacity | 1/4 in, 3/8 in, 1/2 in |
| Weight | 11.13 LB |

