- 1/4 SHEET PALM SANDER
description
- The Milwaukee 6033-21 1/4-sheet palm sander produces a fine, swirl-free finish. The 3.0 amp permanent magnet motor with 14,000 OPM produces constant speed and power. Button style paper clamp system allows for effortless paper changes. For maximum compatibility the universal hose adapter allows for connections from all vacuum hose sizes. The plastic dust cannister with filter provides efficient dust collection and increased durability.
features
- 3.0 Amp permanent magnet Motor: Delivers constant speed and power under load
- Pad cushioning and break- reduces swirl marks and ensures a smoother finish
- Tactile rubber top and body grip surface and narrow sander body- ergonomic design provides added comfort and control and reduces user fatigue from any angle
- Large paper clamp tabs -allows for effortless paper changes
- Dual counter balance: provides lower vibration during use
- Integrated vacuum ports -fits 1-1/4 in. or 2-1/4 in. hoses for efficient dust removal
- In-line dust port with flexible dust collection bag- captures maximum amount of dust without compromising site line
- Removable top- allows for easy service and brush replacement
| Weight | 4.24 LB |
| EAN or UPC | 45242356171 |

