Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Orbit Palm Sander

6034-21

Orbit Palm Sander
Item #112372412
  • 5" RANDOM ORBIT PALM SANDER
Orbit Palm Sander
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5" RANDOM ORBIT PALM SANDER

description

  • The Milwaukee 5 in. Random orbit sander features variable speeds of 7000-12,000 OPM, so you can match the speed to the application. Its 3 amp permanent magnet motor produces constant speed and power. Use this sander to achieve a fine, swirl-free finish on anything on which you're working. For maximum compatibility the universal hose adapter allows for connections from all vacuum hose sizes. The plastic dust cannister with filter provides efficient dust collection and increased durability.

features

  • 3.0 Amp permanent magnet Motor: Delivers constant speed and power under load
  • Variable speed dial: adjustable sanding speed, provides maximum control and a smooth finish
  • Electronic soft start- quickly, steadily ramps the motor up in stages, thus reducing tool jerking and wear on the brushes and bearings
  • Pad cushioning and break- reduces swirl marks and ensures a smoother finish
  • Dual counter balance: provides lower vibration during use
  • Integrated vacuum ports- fits 1-1/4 in. or 2-1/4 in. hoses for efficient dust removal
  • Tactile rubber top and body grip surface and narrow sander body – ergonomic design provides added comfort and control and reduces user fatigue from any angle
Weight 4.885 LB
EAN or UPC 45242356300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison