- 2X-Large Size
- Blue Color
description
- Part of the MILWAUKEE® FREEFLEX™ Collection, our Short Sleeve Hybrid Work Tee is BUILT FOR MOVEMENT. Our Short Sleeve Hybrid Work Tee is a lightweight and breathable solution that allows you to STAY COMFORTABLE and KEEP COOL. This work t-shirt is specifically created for mobility and durability with its drop shoulder design to reduce wear on the seams. The MILWAUKEE® Hybrid Work Tee Shirts are built to protect against the elements, offering UPF 50 protection for those warm days on the jobsite and moisture-wicking fabric so you can stay dry while working. Choose from a variety of colors, including black, blue, gray, and green, available in sizes small to 3XL.
features
- Lightweight and Breathable - 33/67 Cotton/Poly Blend
- Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
- Moisture Wicking - Stay Dry While Working
- UPF 50 Sun Protection - Blocks Harmful UV Rays
- Built For Mobility - Move and Layer Easily
| Workwear | Yes |
| Size | 2X-Large |
| Gender | Male |
| Color | Blue |
| Clothing Category | Men |
| Warranty | 1 Year |
| PFAS Free | Yes |
| Shirt Style | Tee |
| Shirt Sleeve Length | Short |
| Machine Washable | Yes |
| Outer Shell Material | Cotton/Polyester |
| Shirt Pocket | No Pocket |
| Stitch/Hem | Double |
| Shirt Neckline Style | Crew |
| Lined | No |
| Weight | 0.488 LB |
| EAN or UPC | 45242747535 |

