- S Size
- Polyester Material
description
- Part of the MILWAUKEE® FREEFLEX™ Collection, our Short Sleeve Hybrid Work Tee is BUILT FOR MOVEMENT. Our Short Sleeve Hybrid Work Tee is a lightweight and breathable solution that allows you to STAY COMFORTABLE and KEEP COOL. This work t-shirt is specifically created for mobility and durability with its drop shoulder design to reduce wear on the seams. The MILWAUKEE® Hybrid Work Tee Shirts are built to protect against the elements, offering UPF 50 protection for those warm days on the jobsite and moisture-wicking fabric so you can stay dry while working. Choose from a variety of colors, including black, blue, gray, brown, slate green, and green, available in sizes small to 3XL.
features
- Engineered to move freely on the job
- Lightweight and breathable 4.5oz cotton/poly blend
- Moisture Wicking
- Natural stretch fabric – move and layer easily
- Forward shoulder design – improves comfort and reduces wear on the seam
- Anti-odor technology
- 33% cotton, 67% polyester
- Rib-knit neck maintains shape
- Tagless neck label
- Standard Fit: A balanced fit that provides a clean look without being too tight or too loose, size up if you prefer more of a relaxed fit
includes
- (1) FREEFLEX Hybrid Work Tee - Short Sleeve (603E-S)
| Size | S |
| Color | Dark Green |
| Material | Polyester |
| Apparel Material | Cotton/Polyester |
| Warranty | No Warranty |
| Type | T-Shirt |
| Length | 13 in |
| Machine Washable | Yes |
| Weight | 0.488 LB |
| EAN or UPC | 45242469826 |

