- M Size
- Polyester Material
description
- Part of the MILWAUKEE® FREEFLEX™ Collection, our Long Sleeve Hybrid Work Tee is BUILT FOR MOVEMENT. Our Long Sleeve Hybrid Work Tee is a lightweight and breathable solution that allows you to STAY COMFORTABLE and KEEP COOL. This work t-shirt is specifically created for mobility and durability with its drop shoulder design to reduce wear on the seams. The MILWAUKEE® Hybrid Work Tee Shirts are built to protect against the elements, offering UPF 50 protection for those warm days on the jobsite and moisture-wicking fabric so you can stay dry while working. Choose from a variety of colors, including black, blue, gray, slate green, brown, and green, available in sizes small to 3XL.
features
- Lightweight and Breathable - 33/67 Cotton/Poly Blend
- Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
- Moisture Wicking - Stay Dry While Working
- UPF 50 Sun Protection - Blocks Harmful UV Rays
- Built For Mobility - Move and Layer Easily
includes
- (1) FREEFLEX Hybrid Work Tee - Long Sleeve (604E-M)
| Color | Dark Green |
| Size | M |
| Apparel Material | Cotton/Polyester |
| Warranty | No Warranty |
| Length | 13 in |
| Material | Polyester |
| Machine Washable | Yes |
| Type | T-Shirt |
| Weight | 0.501 LB |
| EAN or UPC | 45242469574 |

