Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
15 Amp Sanders

6065-6

15 Amp Sanders
Item #101473546
15 Amp Sanders
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 15 amp, 5,000 RPM, 3.5 maximum horsepower sander provides high performance under severe applications. As a sander, this tool can be used with a 7 or 9 in. backing pad for removing paint or rust from metal, plastic and fiberglass surfaces. Spiral bevel gears transfer maximum torque for heavy duty jobs. Spring loaded recessed spindle lock assists in easy accessory changes. Sold as a sander, this tool can be converted to a grinder by purchasing a 7 in. or a 9 in. guard which is easily attached to the tool. Grinding applications remove more material and may be used to shape metal.

features

  • 3.5 maximum horsepower, 15 amp motor
  • 7 in. or 9 in. capacity, 5,000 RPM, AC-DC
  • Spiral bevel gearing for performance and durability
  • Sander may be converted to grinder by using the proper wheel guard
Type of Grinder Angle
Weight 15.2 LB
EAN or UPC 45242041510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison