Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sander

6066-6

Sander
Item #102203826
  • Disc Type
  • 120 V Voltage Rating
  • 7 in/9 in Disc Diameter
Sander
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Type
  • 120 V Voltage Rating
  • 7 in/9 in Disc Diameter

description

  • This 15 amp, 6000 RPM, 3.5 maximum horsepower sander provides high performance under severe applications. As a sander, this tool can be used with a 7 or 9 in. backing pad for removing paint or rust from metal, plastic or fiberglass surfaces. Spiral bevel gears transfer maximum torque for heavy duty jobs. Spring loaded recessed spindle lock assists in easy accessory changes. Sold as a sander, this tool can be converted to a grinder by purchasing a 7 in. or a 9 in. guard which is easily attached to the tool. Grinding applications remove more material and may be used to shape metal.

features

  • 3.5 maximum horsepower, 15 amp motor
  • 7 in. or 9 in. capacity, 6000 RPM, AC-DC
  • Spiral bevel gearing for performance and durability
  • Sander may be converted to grinder by using the proper wheel guard
Family Name 3.5 Max HP 6000 rpm Sander
Weight 15.3 LB
EAN or UPC 45242041527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison