- 120 V Voltage Rating
- 7 in, 9 in Grinding Wheel Diameter
description
- This 13 amp, 5000 RPM, 2.25 maximum horsepower sander provides high performance and durability for moderately heavy jobs. Sold without accessories, a 7 or 9 in. backing pad and disc can be attached allowing this tool to be used for removing paint or rust from metal, plastic and fiberglass surfaces. Spiral bevel gears transfer maximum torque for heavy duty jobs. Spring loaded recessed spindle lock assists in easy accessory changes. This tool can be converted to a grinder by purchasing either a 7 in. or 9 in. guard and wheel which are easily attached to the tool. Grinding applications remove more material and may be used to shape metal.
features
- 2.25 maximum horsepower, 13 amp motor
- 7 in. or 9 in. capacity, 5,000 RPM, AC-DC
- Spiral bevel gearing for performance and durability
- Sander may be converted to grinder by using the proper wheel guard
| RPM [Max] | 5000 rpm |
| Pad or Belt Size | 9 in Round |
| Voltage Rating | 120 V |
| Length | 17 in |
| Maximum Power Output (Watts/HP) | 1680/2.25 |
| Amps | 13 A |
| Tool Wt. | 9.25 lb |
| Spindle Thread Size | 5/8 -11 UNC |
| Type | Disc Sander |
| Cord Length | 9 ft |
| Electronic Speed Control | Yes |
| Handle Type | Trigger Grip |
| Spindle Lock | Yes |
| Output Wattage [Max] | 120 w |
| Cordless | No |
| Control Type | Trigger |
| Type of Grinder | Straight |
| Side Handle | Yes |
| Replaceable Brushes | Yes |
| Weight | 11.3 LB |
| EAN or UPC | 45242041602 |

