- 120 Voltage
- 7 in Wheel Diameter
- 21 in Overall Length
description
- The 6088-30 7 in./ 9 in. 15.0 amp large angle grinder w/lock-on delivers performance and durability for the most difficult grinding jobs. The 15 amp, 4.2 HP motor provides high overload protection and power for the toughest jobs. The tool-free burst resistant guard allows the user to quickly adjust the guard without the use of a tool. Both a 7 in. and 9 in. type 27 grinding guard are included for greater productivity.
features
- Powerful 4.0 maximum HP, 15 amp Motor: Delivers 6,000 RPM for faster grinding
- Spiral bevel gearing: optimizes performance and durability
- Debris baffles- protect internal components by deflecting damaging debris out of the airflow at the intake vents
- External brush doors- reduces service time by providing easy access to brushes
- Ergonomic handles: angled rear and side handles promote natural hand positions and increase user comfort
- 3-position side handle: attaches in 3 locations to maximize user control
- 2-finger lock-on trigger switch: offers convenience for continuous-use applications
- 9-ft. 2-wire fixed rubber cord: durable construction for longer tool life
- 2-in-1 versatility: converts to a sander for greater tool utility
includes
- (1) 15 Amp 7"/9" Large Angle Grinder w/ Lock-On
- (1) Side Handle
- (1) 7" & 9" Type 27 Guard
- (1) Spanner Wrench
- (1) Flange
| Side Handle | Yes |
| Grinding Wheel Included | No |
| Lock-On Switch | Yes |
| Type of Grinder | Angle |
| Voltage | 120 V |
| Includes | (1) 15 Amp 7"/9" Large Angle Grinder w/ Lock-On, (1) Side Handle, (1) 7" & 9" Type 27 Guard, (1) Spanner Wrench, (1) Flange |
| Output Wattage [Max] | 3130 W |
| Cordless | No |
| Control Type | Trigger |
| Arbor Size | 5/8 -11 UNC |
| Overload Protection | Yes |
| Family Name | Large Angle Grinder Lock-On |
| Amperage | 15 A |
| Adjustable Handle Position | Yes |
| Wheel Dia. | 7 in |
| Electronic Speed Control | No |
| Voltage Rating | 120 V |
| Spindle Thread Size | 5/8 -11 UNC |
| Variable Speed | No |
| Type | Lock-On |
| Cord Length | 8 ft |
| Tool Wt. | 13.7 lbs |
| Overall Length | 21 in |
| Handle Type | Straight |
| Grinder Type | Angle |
| Warranty | 5 Years |
| Amps | 15 A |
| RPM [Max] | 6000 rpm |
| Housing Material | Metal |
| Replaceable Brushes | Yes |
| Spindle Lock | No |
| Grinding Wheel Dia. | 7 in |
| Grinder Switch Type | Trigger |
| Standard | CSA, ETL, UL |
| Length | 21 in |
| Color | Red-Black |
| Weight | 18.47 LB |
| EAN or UPC | 45242155880 |

