- 120 V Voltage Rating
- 7 in, 9 in Grinding Wheel Diameter
description
- The 6089-30 7 in./ 9 in. 15.0 amp Roto-Lok™ -large angle grinder w/lock-on delivers performance and durability for the most difficult grinding jobs. The 15 amp, 4.2 HP motor provides high overload protection and power for the toughest jobs. 9-position rotating main handle makes it easier to control the grinder in all orientations. The tool-free burst resistant guard allows the user to quickly adjust the guard without the use of a tool. Both a 7 in. and 9 Ft. type 27 grinding guard are included for greater productivity.
features
- 9 position Roto-Lok® grip
- Powerful 4.0 maximum horsepower, 15 amp motor
- 7 in. or 9 in. capacity, 6000 RPM, 120 V AC-DC
- Double insulated with 2-wire Quik-Lok® cord
- External brush doors- reduces service time by providing easy access to brushes
- Soft-grip main handle-provides better control and comfort
- Tool free, burst resistant guard-quickly adjust the guard without a tool
- Angled handles for more natural hand positions
- Grinder may be converted to sander by using the proper backing pad assembly
- Two-finger lock-on switch
| Length | 21 in |
| Type of Grinder | Straight |
| Output Wattage [Max] | 3130 w |
| Cord Length | 8 ft |
| Control Type | Trigger |
| Replaceable Brushes | Yes |
| Type | Lock-On |
| Voltage Rating | 120 V |
| Cordless | No |
| Handle Type | Straight |
| RPM [Max] | 6000 rpm |
| Spindle Thread Size | 5/8 -11 UNC |
| Side Handle | Yes |
| Amps | 15 A |
| Weight | 17.665 LB |
| EAN or UPC | 45242155910 |

