- 5.5 Amp
- 1/2" x 18" Contact Arm
- 180° Adjustable Head
description
- Grind, deburring, sand and surface finish metal pipe, angle iron, fiberglass and wood. Getting into awkward tight areas is best suited for the 1/2 in. x 18 in. arm of this Milwaukee band file. 5.5 amp, 2,300 SSFPM, AC only. The head of the file can be adjusted 180 degrees. This body grip tool offers a single hand on/off paddle switch and a three position side handle. Milwaukee also offers a full line of band file belts for extended wear under the toughest conditions.
applications
- Blend
- Clean polish
- Condition
- Deburr
- Grind
- Surface
features
- 5.5 amp, 2,300 SFPM, AC/DC
- 1/2 in. x 18 in. contact arm
- 180 degree adjustable head
- 3 position side handle
includes
- Three-position side handle
- 1/2" arm
- Belt assortment
| Voltage Rating | 120 VAC |
| Length | 18 1/2 in |
| Amps | 5.5 A |
| Strokes Per Minute | 2300 strokes/min |
| Weight | 6.29 LB |
| EAN or UPC | 45242041633 |

