- 120 V Voltage Rating
- 5 in Grinding Wheel Diameter
description
- The 13 amp 5 in. Small angle grinder (Slide, lock-on with dial speed) delivers up to 3X more durability and up to 50% more power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6117-33D is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
features
- Powerful 13 Amp, 11,000 RPM motor: provides maximum performance and durability
- Overload protection: maximizes motor life
- Electronic clutch: extends tool life and prevents bind-up
- Constant Power Technology™: maintains constant speed under load
- Tool-free accessory change: easily change all accessories without a wrench
- Tool-free adjustable guard: provides quick guard installations and adjustments
- Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
- Soft start: allows maximum control at start-up
- Compatible with multiple grinder guards and flanges
includes
- (1)13 Amp 5" Small Angle Grinder Slide
- Lock-On
- (1) Type 27 Guard
- (1) Side Handle
- (1) Spanner Wrench
- (1) Flange
| Handle Type | Anti-Vibration Side Handle: Reduces Vibration, Increasing User Comfort During Extended Use |
| Voltage | 120 V |
| Wheel Dia. | 5 in |
| RPM [Max] | 11000 rpm |
| Warranty | 5 Years |
| Replaceable Brushes | Yes |
| Amperage | 13 A |
| Lock-On Switch | Yes |
| Voltage Rating | 120 V |
| Adjustable Handle Position | No |
| Type | Lock-On |
| Grinder Type | Angle |
| Electronic Speed Control | No |
| Cordless | No |
| Grinding Wheel Included | No |
| Color | Red, Black |
| Control Type | Sliding Switch |
| Spindle Thread Size | 5/8 -11 UNC |
| Output Wattage [Max] | 2100 W |
| Side Handle | Yes |
| Overall Length | 12.2 in |
| Type of Grinder | Angle |
| Includes | (1)13 Amp 5" Small Angle Grinder Slide, Lock-On, (1) Type 27 Guard, (1) Side Handle, (1) Spanner Wrench, (1) Flange |
| Amps | 13 A |
| Cord Length | 8 ft |
| Grinder Switch Type | Sliding Switch |
| Housing Material | Polycarbonate and Metal |
| Variable Speed | No |
| Spindle Lock | Yes |
| Arbor Size | 5/8 -11 UNC |
| Length | 12.2 in |
| Overload Protection | Yes |
| Weight | 7.09 LB |
| EAN or UPC | 45242241439 |

