- 12 ft Blade Length
- 5/8 in Blade Width
- Inch
description
- This 12 Ft. power tape measure has a durable chrome case. The blade is nylon coated for maximum durability. The hook is triple riveted for better reinforcement. The blade has 3 colors for superior visibility. A heavy duty steel belt clip is included.
features
- 12 Ft. in length
- Chrome case
- Riveted hook
- Heavy duty steel belt clip
| Inch/Metric | Inch |
| Lockable | Yes |
| Blade Material | Steel |
| Blade Length | 12 ft |
| Belt Clip | Yes |
| Blade Width | 5/8 in |
| Case Material | ABS |
| Color | Chrome |
| Weight | 18.19 LB |
| EAN or UPC | 15812006126 |

