- 120 V Voltage Rating
- 5 in Grinding Wheel Diameter
description
- The 11 amp 5 in. Small angle grinder (Trigger grip, AC/DC) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6121-31A is the perfect match for industrial users. AC/DC versatility allows this grinder to be used with AC or DC power supplies. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
features
- Powerful 11 Amp, 11,000 RPM motor: provides maximum performance and durability
- AC/DC : versatility to be used with AC or DC power supplies
- Tool-free accessory change: easily change all accessories without a wrench
- Tool-free adjustable guard: provides quick guard installations and adjustments
- Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
- Debris baffles – protect internal components by deflecting damaging debris out of the airflow at the intake vents
- External brush doors – reduces service time by providing easy access to brushes
- Trigger grip handle – provides better control, reach and leverage
- Compatible with multiple grinder guards and flanges
includes
- (1) 11 Amp 5" Small Angle Grinder Trigger Grip
- AC/DC
- (1) Type 27 Guard
- (1) Spanner Wrench
- (1) Flange
- (1) Side Handle
| Control Type | Trigger |
| Warranty | 5 Years |
| Electronic Speed Control | No |
| Lock-On Switch | No |
| Type | No-Lock |
| Variable Speed | No |
| Overload Protection | Yes |
| Grinder Type | Angle |
| Type of Grinder | Angle |
| Arbor Size | 5/8 -11 UNC |
| Amperage | 11 A |
| Includes | (1) 11 Amp 5" Small Angle Grinder Trigger Grip, AC/DC, (1) Type 27 Guard, (1) Spanner Wrench, (1) Flange, (1) Side Handle |
| Cordless | No |
| Replaceable Brushes | Yes |
| Spindle Thread Size | 5/8 -11 UNC |
| Wheel Dia. | 5 in |
| Voltage Rating | 120 V |
| Cord Length | 8 ft |
| Spindle Lock | Yes |
| Voltage | 120 V |
| Housing Material | Metal, Plastic |
| Output Wattage [Max] | 1400 W |
| Color | Red, Black, Silver |
| Handle Type | Straight |
| Amps | 11 A |
| Grinder Switch Type | Trigger |
| Length | 15.6 in |
| Side Handle | Yes |
| Overall Length | 15.6 in |
| RPM [Max] | 11000 rpm |
| Grinding Wheel Included | No |
| Adjustable Handle Position | No |
| Standard | CSA, ETL, UL |
| Weight | 6.88 LB |
| EAN or UPC | 45242241477 |

