- 120 Voltage
- 4.5 in Wheel Diameter
- 10.2 in Overall Length
description
- Featuring a compact and lightweight design, the 4-1/2 in. small angle grinder (6130-33) is the smallest in Milwaukee's extensive grinder line and is the only tool in its class with a tool free burst resistant guard. The built in advanced airflow system, including debris baffles and multi-port exhaust, extends tool life.
features
- Compact, lightweight design: at 10.2 in. long and 3.5 lbs it is the most compact & lightest grinder in the Milwaukee line
- 7.0 amp, 750 MWO motor- powerful for daily applications
- Debris baffles- protect internal components by deflecting damaging debris out of the airflow at the intake vents
- Multi-port exhaust-reduces motor burn-up by efficiently venting hot air out of the grinder
- Tool free, burst resistant guard- the only grinder in its class with a tool free guard
- Compatible with multiple grinder guards and flanges
includes
- (1) 7.0 Amp 4-1/2" Small Angle Grinder
- (1) 4-1/2" Type 27 Grinding Wheel
- (1) Type 27 Guard
- (1) Spanner Wrench
| Voltage | 120 V |
| Spindle Thread Size | 5/8 -11 UNC |
| Electronic Speed Control | Yes |
| Grinder Switch Type | Sliding Switch |
| Standard | CSA, ETL, UL |
| Type of Grinder | Angle |
| Replaceable Brushes | Yes |
| Side Handle | Yes |
| Length | 10.2 in |
| Includes | (1) 7.0 Amp 4-1/2" Small Angle Grinder, (1) 4-1/2" Type 27 Grinding Wheel, (1) Type 27 Guard, (1) Spanner Wrench |
| Variable Speed | No |
| Color | Red, Black |
| Cord Length | 8 ft |
| Grinder Type | Angle |
| Voltage Rating | 120 V |
| Grinding Wheel Included | Yes |
| Spindle Lock | Yes |
| Lock-On Switch | Yes |
| Housing Material | Metal |
| Warranty | 5 Years |
| Arbor Size | 5/8 -11 UNC |
| Overload Protection | No |
| Overall Length | 10.2 in |
| Adjustable Handle Position | Yes |
| RPM [Max] | 12000 rpm |
| Amperage | 7 A |
| Cordless | No |
| Amps | 7 A |
| Wheel Dia. | 4.5 in |
| Handle Type | Straight |
| Control Type | Sliding Switch |
| Output Wattage [Max] | 750 W |
| Weight | 4.94 LB |
| EAN or UPC | 45242195732 |

