- 4 1/2" Disc Diameter
- 5.5 Amps
- 10,000 RPM
features
- Cast aluminum gear housing
- Spiral bevel gear
- Recessed spindle lock
- Three-position side handle
- High output fan
- 5.5 A, 0.75 maximum hp
- Adjustable wheel guard
- Long-life brush
includes
- 5/8" to 11" spindle size
- Grinding wheel guard assembly, one 4 1/2" x 1/4" x 7/8" 24-grit aluminum oxide grinding wheel
- 3/4" open end wrench
- Spanner wrench, flange, flange nut, and side handle
caution
- Install guards according to applicable local and national codes for rotating shafts.
| Maximum Power Output (Watts/HP) | 560/.75 |
| Disc Diameter | 4 1/2 in |
| Speed (RPM) | 10000 |
| Amps | 5.5 A |
| Voltage Rating | 120 AC-DC |
| Tool Wt. | 4.5 lb |
| Weight | 6.08 LB |
| EAN or UPC | 45242041862 |

