- 120 V Voltage Rating
- 4 1/2 in Grinding Wheel Diameter
description
- The 11 amp 4-1/2 in. small angle grinder (Paddle, no-lock) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6141-31 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee grinder provides more control and less fatigue throughout the day. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
features
- Powerful 11 Amp, 11,000 RPM motor: provides maximum performance and durability
- Slim paddle design for increased control and reduced user fatigue
- Tool-free accessory change: easily change all accessories without a wrench
- Tool-free adjustable guard: provides quick guard installations and adjustments
- Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
- Debris baffles – protect internal components by deflecting damaging debris out of the airflow at the intake vents
- Compatible with multiple grinder guards and flanges. see cross-reference guide below.
includes
- (1) 4-1/2" Small Angle Grinder Paddle
- No-Lock
- (1) Guard
- (1) Wrench
- (1) Side Handle
- (1) Flange
| Side Handle | Yes |
| Type of Grinder | Angle |
| Housing Material | Metal, Plastic |
| Lock-On Switch | No |
| Overload Protection | No |
| Cord Length | 8 ft |
| Arbor Size | 5/8 -11 UNC |
| Control Type | Paddle |
| Grinder Type | Angle |
| Color | Red/Gray/Black |
| Voltage | 120 V |
| Type | No-Lock |
| Electronic Speed Control | No |
| Includes | (1) 4-1/2" Small Angle Grinder Paddle, No-Lock, (1) Guard, (1) Wrench, (1) Side Handle, (1) Flange |
| Voltage Rating | 120 V |
| Grinder Switch Type | Paddle |
| Replaceable Brushes | No |
| Amperage | 11 A |
| Warranty | 5 Years |
| Grinding Wheel Included | No |
| Variable Speed | Yes |
| Adjustable Handle Position | No |
| Spindle Thread Size | 5/8 -11 UNC |
| Length | 13.8 in |
| Spindle Lock | Yes |
| Amps | 11 A |
| Standard | UL |
| RPM [Max] | 12000 rpm |
| Cordless | No |
| Overall Length | 13.8 in |
| Wheel Dia. | 4.5 in |
| Handle Type | Straight |
| Weight | 6.37 LB |
| EAN or UPC | 45242483082 |

