- 120 Voltage
- 5 in Wheel Diameter
- 14.69 in Overall Length
description
- The 11 Amp 4-1/2 in. / 5 in. braking small angle grinder (paddle, no-lock) delivers up to 3X more durability and up to 50% more power than the competition. Rapid stop braking feature integrated into the tool stops all accessories in 2 seconds or less. With a 1,400 MWO motor that powers through the toughest jobs, the 6143-31 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee® grinder provides more control and less fatigue throughout the day. The Milwaukee® electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss and soft start. This Milwaukee® grinder is lanyard-ready with an incorporated lanyard loop on the handle. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. Additionally, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
features
- Integrated rapid stop brake stops all accessories in 2 seconds or less
- Powerful 11A, 1,400 MWO motor provides power for industrial users
- Grip circumference measuring a full 2 in. less than the competition provides more control and less fatigue
- Lanyard-ready with integrated lanyard loop
- 100% Tool-free design allows users to change all accessories without the need of a tool
- Milwaukee electronic overload protection maximizes motor life
- Electronic clutch extends tool life and helps prevent bind-up
- Tool delivers up to 3x more durability and up to 50% more power than the competition
| Electronic Speed Control | No |
| Side Handle | Yes |
| Variable Speed | No |
| Type | No-Lock |
| Lock-On Switch | No |
| Housing Material | Reinforced Nylon |
| Adjustable Handle Position | No |
| Grinding Wheel Included | No |
| Grinder Switch Type | Paddle |
| Control Type | Paddle |
| Cord Length | 6 ft |
| Warranty | 5 Years |
| Wheel Dia. | 5 in |
| Output Wattage [Max] | 1400 W |
| Standard | UL |
| Grinder Type | Angle |
| Color | Red, Black, Gray |
| Length | 14.69 in |
| Spindle Lock | Yes |
| Overall Length | 14.69 in |
| Type of Grinder | Angle |
| Amperage | 11 A |
| Cordless | No |
| Voltage | 120 V |
| Spindle Thread Size | 5/8 -11 UNC |
| Overload Protection | Yes |
| Voltage Rating | 120 V |
| Includes | (1) 11 Amp 4-1/2" / 5" Braking Small Angle Grinder Paddle No-Lock, (1) FIXTEC Nut, (1) Type 27 4-1/2" Guard, (1) Backing Flange, (1) Wrench, (1) Side Handle |
| Amps | 11 A |
| Arbor Size | 5/8 -11 UNC |
| RPM [Max] | 11000 rpm |
| Weight | 8.76 LB |
| EAN or UPC | 45242537969 |

