- 4 1/2" Disc Diameter
- 8.5 Amps
- 10,000 RPM
features
- Cast aluminum gear housing with recessed spindle lock accessory change is fast and easy -- single-wrench operation
- All ball and roller bearing construction
- Adjustable wheel guard, tool-free adjustment
- Lock-on button for continuous operation
- Spiral bevel gears for optimum motor torque transfer, improved performance, and durability
- Three-position large flanged side handle
- Paddle switch with integrated lock-off button allows multiple hand positions to ease operator fatigue
- Powerful 8.5 A, 1.6 maximum hp motor
- High output fans
- Long-life brushes
- Replaceable armature pinion gear
includes
- Resin bonded abrasives
- Side handle.
- Wire brushes.
- Resin fiber discs.
- Abrasive flap discs.
- Spanner wrench
- Grinding disc
- Guard and flange set.
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Maximum Power Output (Watts/HP) | 1200/1.6 |
| Voltage Rating | 120 AC-DC |
| Amps | 8.5 A |
| Speed (RPM) | 10000 |
| Tool Wt. | 6.1 lb |
| Disc Diameter | 4 1/2 in |
| Weight | 7.0 LB |
| EAN or UPC | 45242042081 |

