- Kit
- 4 1/2" Disc Diameter
- 8.5 Amps
- 10,000 RPM
features
- Cast aluminum gear housing with recessed spindle lock accessory change is fast and easy -- single-wrench operation
- All ball and roller bearing construction
- Adjustable wheel guard, tool-free adjustment
- Lock-on button for continuous operation
- Spiral bevel gears for optimum motor torque transfer, improved performance, and durability
- Three-position large flanged side handle
- Paddle switch with integrated lock-off button allows multiple hand positions to ease operator fatigue
- Powerful 8.5 A, 1.6 maximum hp motor
- High output fans
- Long-life brushes
- Replaceable armature pinion gear
includes
- Steel carrying case
- 8 ft three-wire Quik-Lok® cord set number 48-76-4008
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Disc Diameter | 4 1/2 in |
| Tool Wt. | 13.4 lb |
| Amps | 8.5 A |
| Voltage Rating | 120 AC-DC |
| Speed (RPM) | 10000 |
| Maximum Power Output (Watts/HP) | 1200/1.6 |
| Weight | 14.12 LB |
| EAN or UPC | 45242042098 |

