- 5" Disc Diameter
- 12 Amps
- 4,000-11,000 RPM
features
- 12 A 2.1 maximum hp
- Long-life brush
- High output fan
- Cast aluminum gear housing
- Recessed spindle lock
- Adjustable wheel guard
includes
- Three-position side handle
- Spanner wrench
- Grinding disc
- Guard and flange
caution
- Aluminum housings can be used for operating pressures up to 3,000 psi
| Disc Diameter | 4 1/2 in |
| Length | 14 in |
| Voltage Rating | 120 VAC |
| Amps | 12 A |
| Maximum Power Output (Watts/HP) | 1570/2.1 |
| Speed (RPM) | 11000 |
| Weight | 7.65 LB |
| EAN or UPC | 45242042340 |

