- 14" Wheel
- 15 Amps
- 3900 RPM
- 1" Arbor
features
- Heavy-duty cast iron base
- 5" pipe cutting capacity
includes
- Vise
- Abrasive wheel
- Hex wrench
| Watt Rating | 2400 W |
| Maximum Power Output (Watts/HP) | 2400/3.2 |
| Amps | 15 A |
| Arbor Hole | 1 in |
| RPM [Max] | 3900 rpm |
| Wheel Size | 14 in |
| Capacity, in | 5 in |
| Voltage Rating | 120 |
| Weight | 53.75 LB |
| EAN or UPC | 45242042371 |

