- Cut-Off Machine
- 14" Wheel Diameter
- 8" Maximum Opening
- 3900 rpm
- 120 AC-DC
features
- Powerful 15 amp, 5.4 maximum horsepower motor delivers maximum cutting performance in various materials
- Completely tool-free operation: adjust the wheel system and back fence easily
- Heavy-duty materials ensure long term performance
- Horizontal D-handle provides optimum comfort
- Largest cutting capacity accommodates a wide range of cutting applications up to 5 3/8"
- Quick-release adjustable vise clamp adjusts quickly for different material sizes
- All ball bearing construction delivers maximum durability
includes
- (1) 14" abrasive cut-off machine (6180-20)
- (1) abrasive wheel
| Voltage Rating | 120 AC-DC |
| Arbor Hole | 1 in |
| Wheel Size | 14 in |
| Amps | 15 A |
| RPM | 3900 rpm |
| Capacity, in | 8 in |
| Weight | 62.0 LB |
| EAN or UPC | 45242042395 |

