- 14" Wheel
- 18 Amps
- 4350 RPM
- 1" Arbor
applications
- Rescue work
- Steel fabrication
- Salvage operations
- Roof decking
- Pipeline cutting
features
- Grounded construction
- Adjustable steel guide frame for precise depth of cut and better control
- Self-disconnecting brushes automatically protect motor
- Armature bearing seals prevent dust and debris contamination
- Clockwise (downward cutting) rotation of wheel directs sparks down and back for clear visibility
- Steel spiral bevel gears
- All ball bearing construction for longer life
- Powerful 18 A, 4.8 maximum hp electric motor
- Starts instantly and runs quietly without gas fumes
includes
- 13' rubber cord
- Nonslip, wraparound handle
| Arbor Hole | 1 in |
| Voltage Rating | 120 |
| Maximum Power Output (Watts/HP) | 3580/4.8 |
| Capacity, in | 4.5 in |
| RPM [Max] | 4350 rpm |
| Tool Wt. | 27.8 lb |
| Wheel Size | 14 in |
| Amps | 18 A |
| Watt Rating | 3580 W |
| Weight | 31.69 LB |

