- Cut-Off Machine
- 14" Wheel Diameter
- 8" Maximum Opening
- 1500 rpm
- 120 AC-DC
features
- Powerful 15 amp, 4.8 maximum horsepower, 1,500 hp motor delivers the largest cutting capacity in its class
- Cold-cut technology cuts fast with virtually no sparks or burrs
- Easy-to-use spindle lock and wing nuts makes blade, cut depth and guard angle adjustments fast and easy
- Heavy-duty cast base provides maximum durability on the jobsite
- Horizontal D-handle allows you to hold and operate the tool comfortably
includes
- (1) 14" dry-cut machine (6190-20)
- (1) hex key
| Amps | 15 A |
| Arbor Hole | 1 in |
| RPM | 1500 rpm |
| Capacity, in | 8 in |
| Wheel Size | 14 in |
| Voltage Rating | 120 AC-DC |
| Weight | 66.5 LB |
| EAN or UPC | 45242042401 |

