- 4 1/2 in Round Stock Capacity
- 120 V Voltage Rating
description
- Milwaukee's band saws are the choice of professionals. With high torque and powerful motor this band saw will maintain a steady, optimum blade speed. The excellent balance, high visibility and quick blade change system make this band saw easy to work with. Using an all ball and roller bearing construction, and worm gear and chain drive mechanism this tool is built to last. A self-lubricating system is used for maximum wear resistance and long life. No oiling is needed.
features
- Cuts up to 3-1/2 in. x 4-1/2 in. rectangular Stock and 3-1/2 in. round Stock
- 6.0/5.0 amp, AC only
- Two-speeds: 200 and 250 sfpm
- Uses standard 44-7/8 in. x 1/2 in. x .020 in. band saw blades
includes
- Tool
- 1 14 Tooth Blade & Carrying Case
| Height | 17 1/2 in |
| Blade Length | 44 7/8 in |
| Round Stock Capacity | 4 1/2 in |
| Amps | 6 A |
| Voltage Rating | 120 V |
| Width | 7.88 in |
| Cordless | No |
| Length | 20 in |
| Rectangular Length Capacity x Height | 3 1/2 in x 4 1/2 in |
| Weight | 24.93 LB |
| EAN or UPC | 45242044757 |

