Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Band Saw Kit

6238-21

Band Saw Kit
Item #105847536
  • 120 VAC Voltage Rating
  • 420 Maximum rpm
Band Saw Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120 VAC Voltage Rating
  • 420 Maximum rpm

description

  • The new deep cut band saws deliver 2X more durability, best-in-class power at 11 amp, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. in addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups and a new debris protection system delivers longer pulley life by removing debris during use. The new band saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in the users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Another innovative feature is the tool-free locking adjustable shoe, which is a button actuated tool-free design that allows the user to quickly adjust from an extended shoe to no shoe in seconds.

features

  • Powerful 11 Amp motor: provides maximum performance and durability
  • Job site armor™ technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • Revolutionary cut visibility: slimmer motor housing increases user line of site delivering superior cut accuracy
  • Balanced body design: allows tool to rest naturally and comfortably in users hands
  • Lighter weight, 14.5 Lbs.: delivers more control over the tool and less fatigue at the conclusion of the work day
  • Tool-free locking adjustable shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • Industry's largest cut capacity: versatility to cut up to 5 in. x 5 in. material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in.
  • Debris protection system: delivers longer pulley life by removing debris during use

includes

  • Band Saw & Carrying Case
Reverse No
Height 12 in
Housing Material Durable Metal Construction, Rubber Bumpers
Integrated Work Light Yes
Case Included Yes
Power Source Electric - Corded
Color Red with Black Over-Mold and Rubber Bumpers
Lock-On Switch No
Blade Length [Max] 44.875 in
Family Name Deep Cut AC/DC Band Saw Kit
Electronic Speed Control Yes
Amperage 11 A
Handle Type Multi-Grip T-Handle
Width 6 in
Amps 11 A
Voltage 120 V
Blade Width [Max] 0.5 in
Main Handle Type Multi-Grip T-Handle
Side Handle Yes
Switch Type Trigger with 2-Speed Options
Thermal Overload Protection No
Cordless No
Voltage Rating 120 VAC
Blade Length 44 7/8 in
Blade Width [Min] 0.5 in
Blade Length [Min] 44.875 in
Warranty 5 Years
Length 21 in
Speeds 2
Tool Wt. 14.5 lbs
Round Stock Capacity 5 in
Included (1) Deep Cut AC/DC Band Saw, (1) Carrying Case
Variable Speed No
RPM [Max] 420 rpm
Cord Length 8 ft
Weight 23.75 LB
EAN or UPC 45242237241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison