- 3.8 Amps
- 0-3100 Strokes per Minute
features
- Heavy-duty 3.8 A motor
- Trigger speed controls
- Ball and roller bearings
- Motor fan clears sawdust for maximum cut line visibility
includes
- Jig saw blade assortment for wood and metal
| Length | 10 3/8 in |
| Voltage Rating | 120 VAC |
| Strokes Per Minute | 3100 strokes/min |
| Amps | 3.8 A |
| Battery Capacity (Amp-Hrs) | N/A |
| Height | 8 1/2 in |
| Width | 2 7/8 in |
| Weight | 6.8 LB |

