- 25 ft Blade Length
- 1 in Blade Width
- Inch
description
- This 25 Ft. power tape measure has a durable chrome case. The blade is nylon coated for maximum durability. The hook is triple riveted for better reinforcement. The blade has 3 colors for superior visibility. A heavy duty steel belt clip is included.
features
- 25 Ft. in length
- Chrome case
- Riveted hook
- Heavy duty steel belt clip
| Inch/Metric | Inch |
| Blade Length | 25 ft |
| Blade Width | 1 in |
| Belt Clip | Yes |
| Color | Chrome |
| Blade Material | Steel |
| Lockable | Yes |
| Case Material | ABS |
| Weight | 38.59 LB |
| EAN or UPC | 15812006263 |

