- 5.7 Amps
- 450-3100 Strokes per Minute
- Carrying Case
features
- Powerful 5.7 A motor
- Quik-Lok® blade change system with no tools required
- Built-in dust collection port allows attachment to vacuum
- Dial speed from 450 to 3100 strokes per minute
- Orbital action with four adjustment levels for faster cutting
- Uses T-shank blades
includes
- Carrying case
- Antisplintering device
- Full 1" blade stroke
- 45° tilting shoe for angle cut
| Height | 9 1/4 in |
| Amps | 5.7 A |
| Strokes Per Minute | 3100 strokes/min |
| Battery Capacity (Amp-Hrs) | N/A |
| Voltage Rating | 12 |
| Length | 11 3/4 in |
| Tool Wt. | 6.75 lb |
| Weight | 8.85 LB |

