- 6.2 Amps
- 500-3,000 Strokes per Minute
- Includes Carrying Case
features
- Powerful 6.2 A motor
- Quik-Lok® blade change system with no tools required
- Built-in dust collection port allows attachment to vacuum
- Cast aluminum shoe
- Electronic speed control helps maintain blade speed
- 1" blade stroke with four position orbital action
- All metal gear case
- Keyless 45° shoe angle adjustment
includes
- Hex key
- Impact-resistant carrying case
- Antisplintering device
- Two accessory blades
- Shoe cover
| Strokes Per Minute | 3000 strokes/min |
| Voltage Rating | 120 VAC |
| Battery Capacity (Amp-Hrs) | N/A |
| Width | 3 in |
| Length | 11 3/4 in |
| Tool Wt. | 5.3 lb |
| Height | 8 7/8 in |
| Amps | 6.2 A |
| Weight | 10.13 LB |

