- Jig Saw
- 1" Stroke Length
- 3,000 strokes/min
- T-Shank Blades
- Top Handle
description
- The Milwaukee orbital jig saw 6268-21 with LED light provides the ultimate accuracy, power, ergonomics, and versatility. The saw features an LED light for improved visibility of sight lines and a precision roller blade guide that yields the most accurate cuts of any shape. The 6.5 amp motor, 1 in. stroke with 3000 strokes per minute, tachometer feedback, and 4 position orbital cutting action gets the job done fast even in the toughest of materials. A cushion grip handle and counter balanced mechanism for low vibration provides optimal user comfort. The Quik-Lok™ blade clamp, keyless shoe adjustment of up to 45° in both directions, and extra long 12 ft. 8 in. cord provide ultimate versatility.
features
- LED light for improved sight line
- Powerful 6.5 amp motor
- Orbital action with 4 adjustment levels and 1 in. stroke length for faster cutting
- Variable speed trigger - 0-3,000 SPM
- Variable speed dial for repetitive cuts
- Quik-Lok™ blade change system
- Keyless shoe adjustment - 45° in both directions
- Precision roller blade guide for accurate cuts
- Counter balanced for reduced vibration
- Tachometer feedback for constant cutting speed
- Cushion grip for superior gripping and control
includes
- (1) orbital jig saw (6268-21)
- (2) blade
- (1) carrying case
- (1) dust shield
| Length | 9 1/2 in |
| Cord Length | 12.66667 ft |
| Control Type | Trigger |
| Adjustment Type | Dial |
| Handle Position | Top |
| Manufacturer Name | Milwaukee� Electric Tools |
| Strokes Per Minute | 3000 strokes/min |
| Blade Type | T-Shank |
| Amps | 6.5 A |
| Voltage Rating | 120 VAC |
| Weight | 9.87 LB |
| EAN or UPC | 45242046164 |

