Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
T-Shank Fast Cutting Jig Saws

6276-21

T-Shank Fast Cutting Jig Saws
Item #102025716
T-Shank Fast Cutting Jig Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • At 6.2 A, Milwaukee's 6276-21 orbital jig saw is the highest powered jig saw in the industry! The jig saw has a 1 in. blade stroke with a 4-position orbital cutting action and 7 setting speed dial with 500 to 3,000 strokes per minute for fast cutting when you need it. A sturdy 6.25 in. cast aluminum base provides greater stability and the base plate has the tightest distance to nose of saw for cutting in tight corners. A keyless 45° bevel shoe adjusts quickly for angle cuts. The low position roller guide ensures blade stability and a precision cut. The Quik-Lok™ blade change system allows quick blade changes without the use of any tools. The built-in dust collection port allows attachment to a vacuum. Uses T-shank jig saw blades.

features

  • Powerful 6.2 amp motor
  • Orbital action with 4 adjustment levels for faster cutting
  • 7 setting dial speed control 500-3000 SPM
  • Quik-Lok™ blade change system
  • 10 position dust blower and built-in dust collection port for easy attachment to vacuum
  • Die cast aluminum shoe and all metal gear case
  • Low position roller guide for blade stability and precision cuts
  • Counter balanced for reduced vibration
  • Keyless 45° bevel adjustment
Weight 9.51 LB
EAN or UPC 45242046140
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison