- 8" Diameter
- 3700 RPM
- 13.0 Amp
- Metal Cutting Saw w/Metall Cutting Blade
- Hex Blade Wrench and Impact Resistant Carrying Case
description
- Milwaukee's 8 in. metal cutting circular saw delivers faster, cooler, cleaner, more affordable metal cutting. Forget the showers of hot metal chips and sparks that were once an aerial threat on metal construction jobsites. The 6370 shears the metal, producing a virtually spark-free wake and cool, burr and scorch-free edges that don't require post-cut finishing. Cool cut waste, in the form of metal shavings, is effectively contained with a durable magnesium blade shield and channeled into the saw's integral chip tank. Cool cutting also means that materials can be handled almost immediately following a cut, reducing downtime.
features
- Dry-cut technology provides faster, cleaner, more affordable metal cutting
- Durable blade shield with integral chip tank deflects/collects hot chips and sparks
- Plunge lever for fast, effective plunge cuts
- Exclusive quick-release shield latch for fast waste disposal and blade changes
- 2-9/16 in. cut depth for one-pass cuts through most common materials
- Powerful 13.0 amp, 3,700 RPM motor
- Premium cermet-tipped blades cut faster, cleaner, and longer than other carbide-tipped or friction blades
includes
- (1) 8" Metal Cutting Saw
- (1) Metal Cutting Blade
- (1) Hex Blade Wrench
- (1) Carrying Case
| Arbor Hole | 5/8 in |
| Overall Length | 16.5 in |
| Wattage | 1560 W |
| Saw Drive | Direct Drive |
| Dust Blower | No |
| Cut Depth @ 45° [Max] | 2 in |
| Integrated Work Light | Not Featured |
| Shoe Material | Magnesium |
| Electric Motor Brake | No |
| Spindle Lock | Yes |
| Color | Red |
| No Load RPM | 3700 rpm |
| Depth of Cut @ 90° | 2 9/16 in |
| Horsepower | 1.75 hp |
| Dust Collection | No |
| Height | 13 in |
| Bevel Stops | No |
| Arbor Size | 0.625 in |
| Cordless | No |
| Dust Port | No |
| Main Handle Type | D-Handle |
| Standard | CSA, ETL, UL |
| Voltage | 120 V |
| Product Storage Included | Case |
| Amps | 13 A |
| Voltage Rating | 120 |
| Tool Wt. | 13.7 lb |
| Warranty | 5 Years |
| Depth Adjustment | No |
| RPM [Max] | 3700 rpm |
| Blade Location | Right |
| Cut Depth @ 90° [Max] | 2.56 in |
| Cord Length | 180 in |
| Includes | (1) 8" Metal Cutting Saw, (1) Metal Cutting Blade, (1) Hex Blade Wrench, (1) Carrying Case |
| Housing Material | Plastic |
| Blades Included | 1 |
| Blade Dia. | 8 in |
| Blade Wrench Included | Yes - Loose |
| Amperage | 13 A |
| Weight | 29.52 LB |
| EAN or UPC | 45242049530 |

