- 7 1/4" Blade
- 15 Amps
- 5800 RPM
- w/Carbide Blade, Blade Wrench, & Carrying Case
description
- The Tilt-Lok™ handle on Milwaukee's 6390-20 is the most revolutionary concept for circular saws in years. The eight position cushioned top handle adjusts to any cutting application maximizing comfort and control. Weighing in at 10.4 Lb. and delivering 3.25 maximum horsepower, this tool offers the best power to weight ratio in the industry. The blade can bevel to 50 degrees and offers superior visibility and a clear sight line from either side. Helical steel gears and a 22 amp switch are just two of the features that ensure the Milwaukee's reputation for durability.
features
- New exclusive Tilt-Lok™ main handle adjusts to the work or most comfortable work position
- 10.4 Lb. net weight - lightest 7-1/4 in., 3.25 maximum horsepower saw reduces operator fatigue, easier to handle
- 15 amp, 3.25 peak horsepower motor - most powerful circle saw cuts tough materials including headers, micro lams and wet lumber with ease
- Wide, clear sight line - superior blade visibility from either side
includes
- (1) Tilt-Lok 7-1/4" Circular Saw
- (1) Circular Saw Blade
- (1) 5/8" Wrench
- (1) Carrying Case
| Blade Wrench Included | Yes - Loose |
| Color | Red |
| Voltage | 120 V |
| Horsepower | 3.25 hp |
| Arbor Size | 0.625 in |
| Blades Included | 1 |
| Cordless | No |
| Shoe Material | Metal |
| Spindle Lock | Yes |
| Cut Depth @ 90° [Max] | 2.43 in |
| Amperage | 15 A |
| Dust Collection | No |
| Depth of Cut @ 50° | 1 11/16 in |
| Blade Material | Steel |
| Blade Dia. | 7 1/4 in |
| Housing Material | Plastic |
| Cut Depth @ 45° [Max] | 1.81 in |
| Bevel Stops | Yes |
| Saw Drive | Direct Drive |
| Voltage Rating | 120 |
| Dust Port | No |
| Variable Speed | No |
| Warranty | 5 Years |
| Product Storage Included | Case |
| No Load RPM | 5800 rpm |
| Blade Type | Circular Saw |
| RPM [Max] | 5800 rpm |
| Electric Motor Brake | No |
| Blade Location | Right |
| Depth Adjustment | No |
| Depth of Cut @ 90° | 2 7/16 in |
| Cord Length | 108 in |
| Width | 11 in |
| Integrated Work Light | Not Featured |
| Standard | CSA, ETL, UL |
| Amps | 15 A |
| Arbor Hole | 5/8 in |
| Wattage | 1800 W |
| Includes | (1) Tilt-Lok 7-1/4" Circular Saw, (1) Circular Saw Blade, (1) 5/8" Wrench, (1) Carrying Case |
| Bevel Capacity | 50° |
| Main Handle Type | Soft Grip |
| Height | 19.5 in |
| Depth of Cut @ 45° | 1 13/16 in |
| Overall Length | 13.5 in |
| Dust Blower | No |
| Weight | 18.05 LB |
| EAN or UPC | 45242049585 |

